Beli adjustable wrench copper di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Adjustable Wrench Spark Resistant (Kunci Inggris)Deskripsi:Spark Resistant Adjustable Wrench Aliminium Bronze **Image for illustration purpose only
- BAHCO Non-Sparking Adjustable Wrench (Kunci Inggris)Deskripsi:-A tool that does not generate sparks, is non-magnetic, and has corrosion resistance.-Manufactured in accordance with DIN and ISO international standards.-ISO6787 compliant.-Certified by BAM (Bundesanstalt fur Materialforschung und-prufung), a German federal material testing laboratory.atribut:
- Material: Beryllium Copper
- HAMACO Non-Sparking Monkey WrenchDeskripsi:-A tool that does not generate sparks even when friction or impact is applied.-Besides being non-ignitable, it is nonmagnetic and has excellent resistance to corrosion.-Certified by FM Approvals, a US accreditation organization.atribut:
- Material: Beryllium Copper Alloy
- Kennedy Striking Open End Wrench Spark Resistant Al-BR (Kunci Pas Pukul)Deskripsi:Spark Resistant Open End Slogging Wrench Aluminium Bronze Metric **Image for illustration purpose onlyatribut:
- Material: Aluminium Bronze
- Kennedy Spark Resistant H/Duty Pipe Wrench Al-BrDeskripsi:Pipe Wrenches Heavy Duty. Serrated jaws with knurled adjusting nut. Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Aluminium-bronze spark resistant safety tools are manufactured to 25HRC and offer a breaking strain of 75 - 85kgf/mm2. Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark-resistant properties, is essential.
- Kennedy Striking Open End Wrench Spark Resistant O/End BE-CU (Kunci Pas Pukul)Deskripsi:Open End Slogging Wrench With flat striking faces to allow hammer blows to be used to loosen or tighten stubborn fasteners. Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Beryllium Copper are manufactured to 30-10HRC and offer a breaking strain of 1117 N/m - 1236 N/m. Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark resistant properties, is essential.atribut:
- Material: Beryllium Copper
- RIDGID Adjustable Wrench (Kunci Inggris)Deskripsi:RIDGID Adjustable Wrenches offer tapered wide-capacity jaws, enabling use in tighter spaces. The laser etched SAE and metric scales allow you to quickly and precisely size fasteners. Supported jaws minimize resistance wear and improve user safety. Low-profile I-beam handle comfortably fits adult-sized hands. Triple-coated Chrome Vanadium steel provides professional-grade strength, minimum wear and long-lasting durability.
- BAHCO Non-Sparking Combination Wrench (Kunci Pas)Deskripsi:-A tool that does not generate sparks, is non-magnetic, and has corrosion resistance.-Manufactured in accordance with DIN and ISO international standards.-DIN3113 compliant.-Certified by BAM (Bundesanstalt fur Materialforschung und-prufung), a Germaatribut:
- Material: Aluminium Bronze
- Kennedy Single Open End Wrench Spark Resistant Al-Br (Kunci Pas)Deskripsi:Single Open End Spanners Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Aluminium-bronze spark resistant safety tools are manufactured to 25HRC and offer a breaking strain of 75 - 85kgf/mm2. Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark-resistant properties, is essential.atribut:
- Material: Aluminium Bronze
- BERYCON Non-Sparking Double Open-End SpannerDeskripsi:-A spanner used for fastening and removing nuts and bolts.-A JIS equivalent product.-Tested for metal spark non-ignitability at the Research Institute of Marine Engineering.atribut:
- Material: Beryllium Copper Alloy
- Kennedy Spark Resistant H/Duty Pipe Wrench Be-CuDeskripsi:Pipe Wrenches Serrated jaws with knurled adjusting nut. Heavy Duty. Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Beryllium Copper are manufactured to 30-10HRC and offer a breaking strain of 1117 N/m - 1236 N/m. Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark resistant properties, is essential.
- Terada Pump Submersible Sewage Small (Pompa Celup Limbah/Air Kotor)atribut:
- Caliber (mm): 40
- Foreign Objects Passage Diameter (mm): 20
- Output (kW): 0.15
- Discharge Rate (L/minute): 100
- Power (V): Single Phase 100
- Total Head (m): 3.5
- KRISBOW Pallet Mover AC (Troli Palet Elektrik)atribut:
- Capacity (kg): 2000
- Type: Electric Hand Pallet
Daftar Harga adjustable wrench copper Terbaru October 2026
| Kennedy Adjustable Wrench Spark Resistant (Kunci Inggris) | Rp4.699.900 |
| BAHCO Non-Sparking Adjustable Wrench (Kunci Inggris) | Rp3.999.900 |
| Kennedy Adjustable Wrench Spark Resistant Al-Br (Kunci Inggris) | Rp1.499.900 |
| Kennedy Adjustable Wrench Spark Resistant Be-Cu (Kunci Inggris) | Rp2.599.900 |
| Bullocks Adjustable Wrench Non-Sparks (Al-Cu) (Kunci Inggris) | Rp5.899.900 |
| HAMACO Non-Sparking Monkey Wrench | Rp2.399.900 |
| Kennedy Striking Open End Wrench Spark Resistant Al-BR (Kunci Pas Pukul) | Rp799.900 |
| Kennedy Spark Resistant H/Duty Pipe Wrench Al-Br | Rp2.999.900 |
| Kennedy Striking Open End Wrench Spark Resistant O/End BE-CU (Kunci Pas Pukul) | Rp1.799.900 |
| GP TOOLS Striking Box End Wrench Non Sparking Wrench (Kunci Ring Pukul) | Rp1.099.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/edP103142517-5.jpg)
/P102632518-1.jpg)
/q2P101005938-4.jpg)
/q3P101005939-3.jpg)
%20(Kunci%20Inggris)/ftP103244569-1.jpg)

/nhP103142845-10.jpg)

/nqP103142854-5.jpg)
/rgP103456988-2.jpg)
/72P102891254-7.jpg)
/P102632563-1.jpg)
/pxP103142933-5.jpg)


/lgP105422772-1.jpg)
/2sP107072100-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)